Menu Search
EATON #EASY822-DC-TC

Intelligent Control Relay, 21 I/O, (12) 24V DC (4) Analog, (8) Transistor (1) Analog, Display

SKU # 01508256275 Manufacturer Series: EASY800 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Relay
Number of I/​O: 21
Inputs: (12) 24V DC (4) Analog
Outputs: (8) Transistor (1) Analog
Front Configuration: Display
Clock: With Clock
Supply Voltage: 24V DC
Current: 0.5A Output
Mounting: DIN Rail

PLC Relay Base Modules: Type - Programmable Relay; Number of I/O - 21; Inputs - (12) 24V DC (4) Analog; Outputs - (8) Transistor (1) Analog; Front Configuration - Display; Clock - With Clock; Supply Voltage - 24V DC; Current - 0.5A Output; Mounting - DIN Rail; Additional Information - Operating Temperature : -25 Deg C to 55 Deg C; Manufacturer Series - EASY800 Series

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C