Menu Search
Relay Base Modules Intelligent Control Relay, 19 I/O, (12) 24V DC (4) Analog, (6) Relay (1) Analog, 24V DC

EATON #EASY820-DC-RCX

Intelligent Control Relay, 19 I/O, (12) 24V DC (4) Analog, (6) Relay (1) Analog, 24V DC

SKU #01508256272
Manufacturer Series: EASY800 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Programmable Relay
Number of I/O: 19
Inputs: (12) 24V DC (4) Analog
Outputs: (6) Relay (1) Analog
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail

PLC Relay Base Modules: Type - Programmable Relay; Number of I/O - 19; Inputs - (12) 24V DC (4) Analog; Outputs - (6) Relay (1) Analog; Clock - With Clock; Supply Voltage - 24V DC; Current - 8A Output; Mounting - DIN Rail; Additional Information - Operating Temperature : -25 Deg C to 55 Deg C; Manufacturer Series - EASY800 Series

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C