Menu Search
Relay Base Modules Intelligent Control Relay, 18 I/O, (12) 24V DC (4) Analog, (6) Relay, 24V DC, 8A Output
EATON #EASY819-DC-RCX

Intelligent Control Relay, 18 I/O, (12) 24V DC (4) Analog, (6) Relay, 24V DC, 8A Output

SKU # 01508256270 Manufacturer Series: EASY800 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Programmable Relay
Number of I/​O: 18
Inputs: (12) 24V DC (4) Analog
Outputs: (6) Relay
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C