Menu Search
Relay Base Modules Intelligent Control Relay, 18 I/O, (12) 110-240V AC, (6) Relay, Display, 100-240V AC
EATON #EASY819-AC-RC

Intelligent Control Relay, 18 I/O, (12) 110-240V AC, (6) Relay, Display, 100-240V AC

SKU # 01508256267 Manufacturer Series: EASY800 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Programmable Relay
Number of I/​O: 18
Inputs: (12) 110-240V AC
Outputs: (6) Relay
Front Configuration: Display
Clock: With Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C