You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EASY512-DC-RCX

Intelligent Control Relay, 12 I/O, (8) 24V DC (2) Analog, (4) Relay, 24V DC, 8A Output

SKU # 01508274110 Manufacturer Series: EASY500 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Relay
Number of I/​O: 12
Inputs: (8) 24V DC (2) Analog
Outputs: (4) Relay
Clock: With Clock
Supply Voltage: 24V DC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C