Menu Search
Relay Base Modules Intelligent Control Relay, 12 I/O, (8) 12V DC (2) Analog, (4) Relay, Display, 12V DC
EATON #EASY512-DA-RC

Intelligent Control Relay, 12 I/O, (8) 12V DC (2) Analog, (4) Relay, Display, 12V DC

SKU # 01508274106 Manufacturer Series: EASY500 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Programmable Relay
Number of I/​O: 12
Inputs: (8) 12V DC (2) Analog
Outputs: (4) Relay
Front Configuration: Display
Clock: With Clock
Supply Voltage: 12V DC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C