Menu Search
Relay Base Modules Intelligent Control Relay, 12 I/O, (8) 110-240V AC, (4) Relay, Display, 100-240V AC, 8A Output
EATON #EASY512-AC-R

Intelligent Control Relay, 12 I/O, (8) 110-240V AC, (4) Relay, Display, 100-240V AC, 8A Output

SKU # 01508274103 Manufacturer Series: EASY500 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Programmable Relay
Number of I/​O: 12
Inputs: (8) 110-240V AC
Outputs: (4) Relay
Front Configuration: Display
Clock: Without Clock
Supply Voltage: 100-240V AC
Current: 8A Output
Mounting: DIN Rail

Additional Info: Operating Temperature : -25 Deg C to 55 Deg C