EATON #EASY512-AC-RC

Intelligent Control Relay, 12 I/O, (8) 100-240V AC, (4) Relay, Display, 240V AC, 8A Output

SKU: 01508274104
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Programmable Relay
Number of I/O: 12
Inputs: (8) 100-240V AC
Outputs: (4) Relay
Supply Voltage: 240V AC
Current: 8A Output
Mounting: DIN Rail
Manufacturer Series: EASY500 Series
Description
PLC Relay Base Modules: Type - Programmable Relay; Number of I/O - 12; Inputs - (8) 100-240V AC; Outputs - (4) Relay; Supply Voltage - 240V AC; Current - 8A Output; Mounting - DIN Rail; Additional Information - Operating Temperature : - 25 Deg C - 55 Deg C; Manufacturer Series - EASY500 Series
Additional Info: Operating Temperature : - 25 Deg C - 55 Deg C