EATON #EDR-3000B1HB0

Current Protection Relay 14 I/O 40-250V AC, 19-300V DC 5A/1A

SKU: 78668553431
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Current Protection Relay
Number of I/O: 14
Inputs: (8) 40-250V AC, 19-300V DC
Outputs: 6
Front Configuration: Display with Buttons
Clock: With Clock
Supply Voltage: 40-250V AC, 19-300V DC
Current: 5A/1A
Mounting: Standard
Manufacturer Series: EDR
Description
The EDR-3000 design provides true RMS (root-mean-square) value and fundamental sensing of each phase and ground current. Only one unit is required for each 3-phase circuit and the relay operates from the 5A or 1A secondary output of standard current transformers (CTs). The EDR-3000 features a user-friendly operations panel to monitor and program the relay, to reduce arc flash energy and offers zone selective interlocking for bus protection.
Additional Info: Sensitive Ground Current: 0.5A/0.1A, Trip Coil Monitor, Communication: IEC-61850 (MMS and GOOSE), Conformal Coated Circuit Boards, Removable Terminals