Menu Search

APPLETON #APL2R

Explosion-Proof Fluorescent Fixture Reflector

SKU: 78138160752
Manufacturer Series: APL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Fluorescent Fixture Reflector
Construction Style: Solid
Material: Aluminum
Length: 4 ft.
Finish: White Polyester Powder Coat
Explosion Proof Certified: Yes
Description
Fluorescent Fixture Reflectors: Type - Explosion-Proof Fluorescent Fixture Reflector; Contruction Style - Solid; Material - Aluminum; Size - Length - 4 ft; Finish - White Polyester Powder Coat; Explosion Proof Certified - Yes; Additional Information - Use With APL240; Manufacturer Series - APL
Additional Info: Use With APL240