Menu Search
PANDUIT #PMDR-Y

Pan-Code Wire Marker Tape, Y Legend, 96 in. Roll, Polyester

SKU # 07498397156 Manufacturer Series: PMDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Dispenser
Legend: Y
Material: Polyester
Roll Length: 96"