Menu Search
PANDUIT #PMDR-R

Pan-Code Wire Marker Tape, R Legend, 96 in. Roll, Polyester

SKU # 07498397149 Manufacturer Series: PMDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Dispenser
Legend: R
Material: Polyester
Roll Length: 96"