Menu Search
Refill Rolls Wire Marker Tape, N Legend, 96 in. Roll, Polyester
PANDUIT #PMDR-N

Pan-Code Wire Marker Tape, N Legend, 96 in. Roll, Polyester

SKU # 07498397145 Manufacturer Series: PMDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Wire Marker Dispenser
Legend: N
Material: Polyester
Roll Length: 96"