Menu Search
Refill Rolls Wire Marker Tape, C Legend, 96 in. Roll, Polyester

PANDUIT #PMDR-C

Pan-Code Wire Marker Tape, C Legend, 96 in. Roll, Polyester

SKU #07498397134
Manufacturer Series: PMDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Wire Marker Dispenser
Legend: C
Material: Polyester
Roll Length: 96"