Menu Search
Refill Rolls Wire Marker Tape, Blank Legend, 1.000 in. W x 1.500 in. L, Vinyl
PANDUIT #PLDR-1

Wire Marker Tape, Blank Legend, 1.000 in. W x 1.500 in. L, Vinyl

SKU # 07498388041 Manufacturer Series: PLDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Dispenser
Legend: Blank
Material: Vinyl
Marker Width: 1
Marker Length: 1.50
Roll Length: 200 x 1.50"

Refill Rolls: Type - Wire Marker Dispenser; Legend - Blank; Material - Vinyl; Marker Width - 1.00; Marker Length - 1.50; Roll Length - 200 x 1.50"; Manufacturer Model - PLDR