Menu Search
Search
PANDUIT #PMDR-8

Pan-Code™ Tape Refill, Wire Marker; Polyester; WxL: 0.22 in. x 8 ft.; White; Preprinted with 8

SKU # 07498397130 Manufacturer Series: PMDR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: 8
Type: Wire Marker Refill
Material: Polyester
Marker Width: 0.22 in. (5.59mm)
Marker Length: 0.22 in. (5.59mm)
Roll Length: 8 ft. (2.4m)
Color: White