Menu Search

3M #SDR-Y

ScotchCodeâ„¢ Wire Marking Tape, Y Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU: 05400709419
Manufacturer Series: SDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Dispenser
Legend: Y
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"