3M #SDR-L3

Wire Marking Tape, L3 Legend, 5.46 in. W Marker, 96 in. Roll, Polyester

SKU: 05400709402
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marker Dispenser
Material: Polyester
Marker Width: 5.46
Marker Length: 2.43
Roll Length: 96 in.
Manufacturer Brand: ScotchCode
Manufacturer Model: SDR
Description
Refill Rolls: Type - Wire Marker Dispenser; Material - Polyester; Marker Width - 5.46; Marker Length - 2.43; Roll Length - 96 in.; Additional Information - Std.Pkg. Qty: (10) rolls; Manufacturer Brand - ScotchCode; Manufacturer Model - SDR