3M #SDR-I

ScotchCodeâ„¢ Wire Marking Tape, I Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU: 05400709396
Manufacturer Series: SDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Marker Dispenser
Legend: I
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"