3M #SDR-G

Wire Marking Tape, G Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU: 05400709394
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Marker Dispenser
Legend: G
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"
Manufacturer Brand: ScotchCode
Manufacturer Model: SDR
Description
Refill Rolls: Type - Wire Marker Dispenser; Legend - G; Material - Vinyl; Marker Width - 0.22; Roll Length - 96"; Manufacturer Brand - ScotchCode; Manufacturer Model - SDR