Menu Search
Refill Rolls Wire Marking Tape, E Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl
3M #SDR-E

ScotchCodeâ„¢ Wire Marking Tape, E Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU # 05400709392 Manufacturer Series: SDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Dispenser
Legend: E
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"