Menu Search
Refill Rolls Wire Marking Tape, 7 Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl
3M #SDR-7

ScotchCodeâ„¢ Wire Marking Tape, 7 Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU # 05400709376 Manufacturer Series: SDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Wire Marker Dispenser
Legend: 7
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"