Menu Search
Refill Rolls Wire Marking Tape, 6 Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

3M #SDR-6

ScotchCodeâ„¢ Wire Marking Tape, 6 Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU #05400709375
Manufacturer Series: SDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Wire Marker Dispenser
Legend: 6
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"