Menu Search
Refill Rolls Wire Marking Tape, 40-49 Legend, 0.22 in. W Marker, 96 in. Roll, Polyester
3M #SDR-40-49

ScotchCodeâ„¢ Wire Marking Tape, 40-49 Legend, 0.22 in. W Marker, 96 in. Roll, Polyester

SKU # 05400709382 Manufacturer Series: SDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wire Marker Dispenser
Legend: 40-49
Material: Polyester
Marker Width: 0.22
Roll Length: 96"