3M #SDR-3

Wire Marking Tape, 3 Legend, 0.22 in. W Marker, 96 in. Roll, Vinyl

SKU: 05400709372
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Marker Dispenser
Legend: 3
Material: Vinyl
Marker Width: 0.22
Roll Length: 96"
Manufacturer Brand: ScotchCode
Manufacturer Model: SDR
Refill Rolls: Type - Wire Marker Dispenser; Legend - 3; Material - Vinyl; Marker Width - 0.22; Roll Length - 96"; Manufacturer Brand - ScotchCode; Manufacturer Model - SDR