Menu Search

GREENLEE #647

Wire Reel Stand Tempered Steel

SKU: 78331015321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Reel Stand
Stand Model: 687
Material: Tempered Steel
Size: 2.63 x 62 in.
Capacity - lb: 5000 lb.
Weight - lb: 42
Description
Reel Stand Spindles: Type - Wire Reel Stand; Stand Model - 687; Material - Tempered Steel; Size - 2.63" x 62.00"; Capacity - lb - 5000; Weight - lb - 42.00