Menu Search

INDUSTRIAL SUPPLIES MISC #RT-20

Lifter, Reel, 3000 lb, 2 - 4 in. Dia Arbour Hole

SKU: 78404117821
Manufacturer Series: Reel Thing
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reel Lift
Configuration: Eye, Shaft and Toggle Bar
Material: Steel
Capacity - Reel: 2 - 4 in. (51 - 102mm) Arbour Hole Diameter
Capacity - Weight: 3000 lb. (1361kg)
Description
Reel Lifts: Type - Reel Lift; Configuration - Eye, Shaft and Toggle Bar; Material - Steel; Capacity - Reel - 2.00-4.00 in (51-102 mm) Arbour Hole Diameter; Capacity - Weight - 3000 lb (1361 kg); Manufacturer Series - Reel Thing