Menu Search
Reduced Voltage Torque Controllers Solid State Torque Controller 3PH and 1PH
EATON #TL480N15

Solid State Torque Controller 3PH and 1PH

SKU # 78211481884 Manufacturer Series: TL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Solid State Torque Controller
Phase: 3PH and 1PH
Line Voltage: 208-480V 3PH 208-240V 1PH
Current: 15A
Horsepower: 10hp/480V 3PH, 3hp/230V 1PH
kW: 7.5kW/480V 3PH, 2.2kW/230V 1PH
Enclosure Type: Open
Start Time: 0.5-5.0 sec, Selectable
Initial Torque: 0-85% Selectable
Starting Modes: Soft Start