Menu Search
SQUARE D COMPANY #ATS01N212RT

Altistart Controller, Soft Start Motor; 460-480V 50/60 Hz; 12A Max; 3 Phase

SKU # 78590158833 Manufacturer Series: 01
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 460-480V 50/60 Hz
Maximum Current: 12A
Horsepower: 7.5Hp at 460V
Starting Modes: Soft Start, Voltage Ramp
Dimensions HxWxD: 4.88 in.x1.77 in.x5.16 in.

Additional Info: Protection: IP20