SQUARE D COMPANY #ATS01N206RT

Controller, Soft Start; 3 Phase; 6A

SKU: 78590181705
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 460-480V 50/60 Hz
Maximum Current: 6A
Horsepower: 3Hp at 460V
Starting Modes: Soft Start, Voltage Ramp
Dimensions HxWxD: 4.88 in.x1.77 in.x5.16 in.
Manufacturer Series: Altistart 01
Additional Info: Protection: IP20