Menu Search
Reduced Voltage Controllers Starter, Wye-Delta; 440-480V AC, 50-60 Hz; 630A Max; 3 Phase

SIEMENS #37MPXC4BHP

Starter, Wye-Delta; 440-480V AC, 50-60 Hz; 630A Max; 3 Phase

SKU #66264315914
Manufacturer Series: Class 37
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Wye-Delta Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 440-480V AC, 50-60 Hz
Maximum Current: 630A
Horsepower: 700Hp at 460/480V
Protection: Solid State Overload Relay, Trip Class 20
Starting Modes: Reduced Voltage
Enclosure Type: NEMA 1
Dimensions HxWxD: 90.00 x 30.00 x 20.00 in.

SIE 37MPXC4BHP STARTERY-D CLSDSZ648