Menu Search
Reduced Voltage Controllers Starter, Soft; 24V AC/DC; 80A Max; 3 Phase
SIEMENS #3RW4046-2TB04

Sirius Starter, Soft; 24V AC/DC; 80A Max; 3 Phase

SKU # 80476633597 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Soft Starter
Motor Application: 3-PH
Line Voltage: 200 - 480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 80A
Horsepower: 50.00Hp at 460/480V
kW: 45.00kW/400V
Protection: Intrinsic Device, Motor Overload, Evaluation of Thermistor Motor
Starting Modes: Soft Start
Enclosure Type: IP00
Dimensions HxWxD: 6.69 x 2.76 x 7.48 in. (170.0 x 70.0 x 190.0 mm)

SIRIUS 3RW40 soft starters are part of the SIRIUS modular system. This results in advantages such as identical sizes and a uniform connection system. Thanks to their particularly compact design, SIRIUS 3RW40 soft starters are only half as big as comparable wye-delta starters. Hence they can be mounted in compact space requirements in the control cabinet. Configuring and installation are carried out quickly and easily thanks to the 3-wire connection.