Starter, Reversing; 3 Phase; 24VDC; 2A

SKU: 66264339370
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Reversing Starter
Motor Application: 3-PH
Line Voltage: 400V 50 Hz
Control Voltage: 24V DC
Maximum Current: 2A
Horsepower: 1.3Hp at 400V
kW: 1kW Max
Protection: Trip Class 10
Dimensions HxWxD: 9.05x4.33x6.69 in. (230x110x150mm)
Manufacturer Series: SIRIUS 3RK1
Reduced Voltage Controllers: Type - Reversing Starter; Motor Application - 3-PH; Line Voltage - 400V 50 Hz; Control Voltage - 24V DC; Maximum Current - 2A; Horsepower - 1.3Hp at 400V; kW - 1kW Max; Protection - Trip Class 10; Dimensions HxWxD - 9.05x4.33x6.69 in. (230x110x150mm); Additional Information - Operating Temperature: -25 to 55 deg C; Manufacturer Series - SIRIUS 3RK1
Additional Info: Operating Temperature: -25 to 55 deg C