SIEMENS #3RK13010CB130AA4

Starter, Reversing; 3 Phase; 24VDC; 16A

SKU: 66264324420
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reversing Starter
Motor Application: 3-PH
Line Voltage: 400V 50 Hz
Control Voltage: 24V DC
Maximum Current: 16A
Horsepower: 10.1Hp at 400V
kW: 7.5kW Max
Protection: Trip Class 10,20
Dimensions HxWxD: 11.41x2.55x5.90 in. (290x65x150mm)
Manufacturer Series: SIRIUS 3RK1
Description
Reduced Voltage Controllers: Type - Reversing Starter; Motor Application - 3-PH; Line Voltage - 400V 50 Hz; Control Voltage - 24V DC; Maximum Current - 16A; Horsepower - 10.1Hp at 400V; kW - 7.5kW Max; Protection - Trip Class 10,20; Dimensions HxWxD - 11.41x2.55x5.90 in. (290x65x150mm); Additional Information - Operating Temperature: 0 to 60 deg C; Manufacturer Series - SIRIUS 3RK1
Additional Info: Operating Temperature: 0 to 60 deg C