Menu Search
Reduced Voltage Controllers Starter, Reversing; 24VDC; 25A
SIEMENS #3RK13040HS006AA0

Sirius Starter, Reversing; 24VDC; 25A

SKU # 66264324427 Manufacturer Series: 3RK1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reversing Starter
Line Voltage: 400V
Control Voltage: 24V DC
Maximum Current: 25A
Dimensions HxWxD: 9.05x4.33x6.69 in. (230x110x170mm)

Additional Info: Operating Temperature: -25 to 55 deg C