Menu Search
SIEMENS #3RK13045KS402AA0

Sirius Starter, Reversing; 24V DC; 2A Max; 3 Phase

SKU # 66264324361 Manufacturer Series: 3RK1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Starter
Motor Application: 3-PH
Line Voltage: 400V 50 Hz
Control Voltage: 24V DC
Maximum Current: 2A
Horsepower: 1.3Hp at 400V
kW: 1kW Max
Protection: Trip Class 10
Dimensions HxWxD: 9.05x4.33x6.69 in. (230x110x150mm)

Additional Info: Operating Temperature: -25 to 55 deg C