Menu Search
Reduced Voltage Controllers Starter, Reversing; 20.4-28.8 V DC; 9A Max; 3 Phase

SIEMENS #3RK1303-2AS51-1AA3

Starter, Reversing; 20.4-28.8 V DC; 9A Max; 3 Phase

SKU #75455487387
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Starter
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 20.4-28.8 VDC
Maximum Current: 9A
kW: 4kW/400V
Dimensions HxWxD: 9.84in.x5.11in.x4.21in. (250x130x107mm)

Additional Info: Operating Temperature: -20 to 40 deg C, IP65, Tab Terminals