SIEMENS #72NG35AFP

Starter, Elevator; 130A

SKU: 75455483171
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Elevator Starter
Line Voltage: 575-600V
Maximum Current: 130A
Horsepower: 100Hp/460V, 125Hp/575V
Starting Modes: Soft Start
Description
Reduced Voltage Controllers: Type - Elevator Starter; Line Voltage - 575-600V; Maximum Current - 130A; Horsepower - 100Hp/460V, 125Hp/575V; Starting Modes - Soft Start; Additional Information - Overload Range: 43-163 A, Current Limit Range: 151 - 553 A
Additional Info: Overload Range: 43-163 A, Current Limit Range: 151 - 553 A