Menu Search
Reduced Voltage Controllers Starter, Direct-On-Line; 3 Phase; 5.00Hp at 480V; 9A Max
SIEMENS #3RK13080AD000CP0

SIMATIC Starter, Direct-On-Line; 3 Phase; 5.00Hp at 480V; 9A Max

SKU # 80476624648 Manufacturer Series: ET 200SP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Direct-On-Line Starter
Motor Application: 3-PH
Line Voltage: 48 - 500V, 50/60Hz
Maximum Current: 9A
Horsepower: 5.00Hp at 480V
kW: 4.00kW/400V
Protection: Solid State Overload Relay, Trip Class 5, 10 Adjustable
Starting Modes: Direct Start
Enclosure Type: IP20
Dimensions HxWxD: 5.59 x 1.18 x 5.91 in. (142.0 x 30.0 x 150.0 mm)

ET 200SP is a scalable, highly flexible and modular I/O system with IP20 degree of protection. As I/O modules, the ET 200SP motor starters are an integral part of this I/O system. They are switching and protection devices for single and three-phase loads and are available as direct-on-line or reversing starters.