Menu Search
Reduced Voltage Controllers Starter, Direct; 3 Phase; 24VDC; 5A

SIEMENS #3RK13011FB000AA2

Sirius Starter, Direct; 3 Phase; 24VDC; 5A

SKU #04089277660
Manufacturer Series: 3RK1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Direct Starter
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 5A
kW: 1.9kW/400V
Protection: Trip Class 10
Dimensions HxWxD: 10.43in.x1.77in.x4.72in. (265x45x120mm)

Reduced Voltage Controllers: Type - Direct Starter; Motor Application - 3-PH; Line Voltage - 400-500V, 50 Hz; Control Voltage - 24 VDC; Maximum Current - 5A; kW - 1.9kW/400V; Protection - Trip Class 10; Dimensions HxWxD - 10.43in.x1.77in.x4.72in. (265x45x120mm); Additional Information - Operating Temperature: 0 to 60 deg C, IP20, Screw Terminals; Manufacturer Series - SIRIUS 3RK1

Additional Info: Operating Temperature: 0 to 60 deg C, IP20, Screw Terminals