Starter, Direct; 3 Phase; 24VDC; 3A

SKU: 04089287246
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Direct Starter
Motor Application: 3-PH
Line Voltage: 400V 50 Hz
Control Voltage: 24V DC
Maximum Current: 3A
Horsepower: 1.5Hp at 400V
kW: 1.1kW Max
Protection: Trip Class 5,10,15,20
Dimensions HxWxD: 11.41x2.55x5.90 in. (290x65x150mm)
Manufacturer Series: SIRIUS 3RK1
Reduced Voltage Controllers: Type - Direct Starter; Motor Application - 3-PH; Line Voltage - 400V 50 Hz; Control Voltage - 24V DC; Maximum Current - 3A; Horsepower - 1.5Hp at 400V; kW - 1.1kW Max; Protection - Trip Class 5,10,15,20 ; Dimensions HxWxD - 11.41x2.55x5.90 in. (290x65x150mm); Additional Information - Operating Temperature: 0 to 60 deg C; Manufacturer Series - SIRIUS 3RK1
Additional Info: Operating Temperature: 0 to 60 deg C