Menu Search
SIEMENS #36LPUT4BF

Starter, Auto-Transformer; 110-127V AC, 50-60 Hz; 250A Max; 3 Phase

SKU # 66264316602 Manufacturer Series: Class 36
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 110-127V AC, 50-60 Hz
Maximum Current: 250A
Horsepower: 200Hp at 460/480V
Protection: Solid State Overload Relay, Trip Class 20
Starting Modes: Reduced Voltage
Enclosure Type: NEMA 1
Dimensions HxWxD: 90.00 x 30.00 x 20.00 in.

SIE 36LPUT4BF STARTERAUTOXFMRSZ5120