Menu Search
Reduced Voltage Controllers Starter, Auto-Transformer; 110-120V AC, 50-60 Hz; 200A Max; 3 Phase

SIEMENS #36IUHT4BF

Starter, Auto-Transformer; 110-120V AC, 50-60 Hz; 200A Max; 3 Phase

SKU #04089256768
Manufacturer Series: Class 36
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Auto-Transformer Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 110-120V AC, 50-60 Hz
Maximum Current: 200A
Horsepower: 75Hp at 460/480V
Protection: Solid State Overload Relay, Trip Class 5, 10, 20 (Factory Set), 30
Starting Modes: Reduced Voltage
Enclosure Type: NEMA 1
Dimensions HxWxD: 55.00 x 28.00 x 11.00 in.

SIE 36IUHT4BF STARTERAUTOXFMRSZ3.51