Menu Search
SIEMENS #74ET34EFAPS3FA

Enclosed Soft Starter, 3-PH, 460V Line, 68A Max, 37kW/380V

SKU # 04089295498 Manufacturer Series: SIRIUS Class 74
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 68A
Horsepower: 50Hp at 460VAC
kW: 37kW/380V
Protection: Solid State Overload, Trip Class 5,10,15,20,30
Starting Modes: Soft Start, Soft Stop
Enclosure Type: NEMA 4
Dimensions HxWxD: 36.00 in. x 23.00 in. x 15.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim