Menu Search
SIEMENS #73ER340FA

Enclosed Soft Starter, 3-PH, 460V Line, 42A Max, 23kW/380V

SKU # 04089263665 Manufacturer Series: SIRIUS Class 73
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 110-230VAC 50/60 Hz, 110-230VDC
Maximum Current: 42A
Horsepower: 30Hp at 460VAC
kW: 23kW/380V
Protection: Solid State Overload, Intrinsic Device, Trip Class 5,15,20
Starting Modes: Soft Start, Soft Stop, Current Limit
Enclosure Type: NEMA 12
Dimensions HxWxD: 25.00 in. x 18.00 in. x 13.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim