Menu Search
SIEMENS #74CT34WGAP

Enclosed Soft Starter, 3-PH, 460V Line, 42A Max, 19kW/380V

SKU # 78308783390 Manufacturer Series: SIRIUS Class 74
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 42A
Horsepower: 25Hp at 460VAC
kW: 19kW/380V
Protection: Solid State Overload, Trip Class 5,15,20
Starting Modes: Soft Start, Soft Stop
Enclosure Type: NEMA 4X
Dimensions HxWxD: 66.00 in. x 25.00 in. x 20.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim