Menu Search
Reduced Voltage Controllers Enclosed Soft Starter, 3-PH, 460V Line, 315A Max, 186kW/380V

SIEMENS #73NT34DFA

Enclosed Soft Starter, 3-PH, 460V Line, 315A Max, 186kW/380V

SKU #78308782775
Manufacturer Series: SIRIUS Class 73
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 315A
Horsepower: 250Hp at 460VAC
kW: 186kW/380V
Protection: Solid State Overload, Intrinsic Device, Thermistor Motor, Trip Class 5,10,15,20,30
Starting Modes: Soft Start, Soft Stop, Current Limit
Enclosure Type: NEMA 3R
Dimensions HxWxD: 54.00 in. x 36.00 in. x 20.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim