You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #74KT34BGAP

Enclosed Soft Starter, 3-PH, 460V Line, 180A Max, 93kW/380V

SKU # 78308784310 Manufacturer Series: SIRIUS Class 74
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 180A
Horsepower: 125Hp at 460VAC
kW: 93kW/380V
Protection: Solid State Overload, Trip Class 5, 10, 15, 20, 30
Starting Modes: Soft Start, Soft Stop
Enclosure Type: NEMA 1
Dimensions HxWxD: 66.00 in. x 25.00 in. x 20.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim