Menu Search
SIEMENS #73BS34BFA

Enclosed Soft Starter, 3-PH, 460V Line, 145A Max, 75kW/380V

SKU # 78308781973 Manufacturer Series: SIRIUS Class 73
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 145A
Horsepower: 100Hp at 460VAC
kW: 75kW/380V
Protection: Solid State Overload, Intrinsic Device, Trip Class 5,15,20
Starting Modes: Soft Start, Soft Stop, Current Limit
Enclosure Type: NEMA 1
Dimensions HxWxD: 36.00 in. x 18.00 in. x 15.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim