Menu Search
Reduced Voltage Controllers Enclosed Soft Starter, 3-PH, 460V Line, 117A Max, 56kW/380V

SIEMENS #74AS34WFAP

Enclosed Soft Starter, 3-PH, 460V Line, 117A Max, 56kW/380V

SKU #78308782908
Manufacturer Series: SIRIUS Class 74
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 117A
Horsepower: 75Hp at 460VAC
kW: 56kW/380V
Protection: Solid State Overload, Intrinsic Device, Trip Class 5,15,20
Starting Modes: Soft Start, Soft Stop, Current Limit
Enclosure Type: NEMA 4X
Dimensions HxWxD: 54.00 in. x 36.00 in. x 20.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim